DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Basix 100 W 5-Light Medium Chandelier

M10124WSOI

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Basix
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
Wilshire
Height
21 in
Length
36 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Lumens
5750
Material
Iron
Number Of Lights
5
UL Listed
Yes
Watts
100
Width
25 in

Starting at
Call for Pricing
  • QUANTITY