DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International 100 W 6-Bulb Medium Strip Light

M7126

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
5 in
Height
4-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lumens
6900
Material
Iron
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
100
Width
36 in

Starting at
Call for Pricing
  • QUANTITY