DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Aspen™ 100 W 7 in. 1-Light Medium Wall Sconce

M20618VAOI

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Aspen™
Color Finish
Vintage Amber
Color Finish Category
Reds
Depth
7 in
Glass Type
Vintage Amber
Height
25 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lumens
1150
Number Of Lights
1
Volts
120V
Watts
100
Width
6 in

Starting at
Call for Pricing
  • QUANTITY