DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Bel Air 100W 3-Light Vanity Bath Wall Light

M11088SV

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Bel Air
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Color Temperature
2700
Energy Star Compliant
No
Glass Type
Soft Vanilla
Height
10 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lumens
3450
Material
Glass, Iron
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
22-1/2 in

Starting at
Call for Pricing
  • QUANTITY