DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Linda 100W 4-Light Vanity Bath Wall Light

M11811IC

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Linda
Color Finish
Black
Color Finish Category
Blacks
Energy Star Compliant
No
Height
9 in
Lighting Direction
Down Lighting
Number Of Lights
4
Width
31-1/2 in

Starting at
Call for Pricing
  • QUANTITY