DESCRIPTION

Maxim Lighting International Essentials 13 in. 1-Light Wall Sconce

M20582MR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Essentials
Color Finish
Textured White
Color Finish Category
Whites
Depth
6 in
Energy Star Compliant
No
Height
6 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Material
Iron
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
13 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS