DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes bulbs
  • Includes hardware

Maxim Lighting International Side Door 13 W 1-Light GU24 Fluorescent Wall Mount Outdoor

M86924

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Collection
Side Door
Color Finish
Black
Color Finish Category
Blacks
Depth
6-1/2 in
Glass Type
Frosted
Height
8-1/2 in
Light Bulb Base Type
GU24
Lumens
900
Material
Die Cast Aluminum
Number Of Lights
1
Watts
13
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY