DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Essentials 150W 2-Light Incandescent Flood Light

M92008

Manufacturer Part #: 92008WT

Color/Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Essentials
Color Finish
White
Color Finish Category
Whites
Color Temperature
2500
Energy Star Compliant
No
Height
10-1/2 in
Installation Type
Wall Mount
Light Bulb Shape Code
PAR38
Lumens
4350
Material
Die Cast Aluminum
Number Of Hours
750
Number Of Lights
2
UL Listed
No
Watts
150
Width
18-1/2 in

Print