DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Builder Cast 16-1/2 in. 100 W 1-Light Medium Lantern

M3005CL

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Builder Cast
Color Finish
Black
Color Finish Category
Blacks
Depth
7 in
Glass Type
Clear
Height
16-1/2 in
Light Bulb Base Type
Medium E-26
Lumens
1150
Material
Die Cast Aluminum
Number Of Lights
1
Watts
100
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY