DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Madrona 16 x 8 in. 100W 1-Light Outdoor Wall Lantern

M1011

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Madrona
Color Finish
Rust Patina
Color Finish Category
Browns
Color Temperature
2700
ETL Listed
No
Energy Star Compliant
No
Glass Type
Seeded
Height
16 in
Light Bulb Base Type
Medium Bi-Pin
Lumens
1150
Material
Die Cast Aluminum
Number Of Hours
2500
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
8 in

Starting at
Call for Pricing
  • QUANTITY