DESCRIPTION

Maxim Lighting International CounterMax 18 in. Under-Cabinet Connecting Cord

M89952

Color Finish

 

SPECIFICATIONS

Collection
CounterMax
Color Finish
White
Color Finish Category
Whites
Length
18 in
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY