DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes bulbs
  • Includes hardware

Maxim Lighting International Odessa 18 W 1-Light Fluorescent Lantern

M86014LTES

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Collection
Odessa
Color Finish
Espresso
Color Finish Category
Browns
Depth
12-1/2 in
Glass Type
Latte
Height
21-1/2 in
Light Bulb Base Type
GU24
Lighting Style
Traditional/Early American
Lumens
1355
Material
Die Cast Aluminum
Number Of Lights
1
Watts
18
Width
9 in

Starting at
Call for Pricing
  • QUANTITY