DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International South Park 19 x 9-1/2 in. 40W 3-Light Outdoor Wall Lantern

M4191CL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
South Park
Color Finish
Burnished
Color Finish Category
Blacks
Color Temperature
2700
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
19 in
Light Bulb Base Type
Candelabra E-12
Lumens
1152
Material
Brass
Number Of Hours
1500
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
40
Width
9-1/2 in

Starting at
Call for Pricing
  • QUANTITY