DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Wrap Around EE 2-12 x 9 in. 32 W 2-Light T8 Flush Mount Ceiling Fixture

M87521WT

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Wrap Around EE
Color Finish
White
Color Finish Category
Whites
Glass Type
White
Height
2-1/2 in
Length
48 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
5600
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
32
Width
9 in

Starting at
Call for Pricing
  • QUANTITY