DESCRIPTION

Maxim Lighting International CounterMax® 2.3W LED Disc Light

M53860

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
CounterMax®
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Glass Type
Frosted
Height
1/2 in
Lumens
220
Number Of Hours
40000
Number Of Lights
1
UL Listed
Yes
Volts
110/277V
Watts
2.3
Width
2-3/4 in

Starting at
Call for Pricing
  • QUANTITY