DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes bulbs
  • Includes hardware

Maxim Lighting International Sync 2.4W 6-Light Vanity Bath Wall Light

M20903CL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Collection
Sync
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
3000
Depth
5 in
Energy Star Compliant
No
Height
7-1/2 in
Installation Type
Wall Mount
Lighting Direction
Up Lighting
Lumens
1008
Number Of Lights
6
UL Listed
No
Width
21 in

Starting at
Call for Pricing
  • QUANTITY