2-Light Outdoor Wall Mount Flood Light in Black
This product has been replaced by
Manufacturer Part #92006BK
2-Light Outdoor Wall Mount Flood Light in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 2500
- Energy Star Compliant:
- No
- Height:
- 10-1/2 in
- Light Bulb Shape Code:
- PAR38
- Light Bulb Type:
- Incandescent
- Lumens:
- 4350
- Material:
- Aluminum
- Number Of Hours:
- 750 h
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 75 W
- Width:
- 18-1/2 in