DESCRIPTION

Maxim Lighting International CounterMax 20W Dimmer Direct Wire Drive

M53878

Color Finish

 

SPECIFICATIONS

Collection
CounterMax
Color Finish
Black
Color Finish Category
Blacks
Height
1-1/4 in
Length
7-3/4 in
Volts
24/110V
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY