• Cart

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International CounterMax 21 in. 10W 120V LED Under Cabinet Light

M89934

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
CounterMax
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Energy Star Compliant
No
Glass Type
Clear
Height
1 in
Length
21 in
Lumens
587
Number Of Hours
50000
UL Listed
Yes
Volts
120V
Watts
10
Width
4 in

Starting at
Call for Pricing
  • QUANTITY