DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Basix 23-1/2 in. 100W 4-Light Medium E-26 Ceiling Mount Chandelier

M10125IC

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Basix
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Glass Type
Ice
Height
22-1/2 in
Length
36 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Lumens
5750
Material
Iron
Number Of Lights
5
UL Listed
Yes
Watts
500
Width
26 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY