DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Basix 22-1/2 in. 100 W 5-Light Medium Chandelier with Wilshire Glass

M10125WSOI

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Basix
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
Wilshire
Height
22-1/2 in
Length
36 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Lumens
5750
Material
Iron
Number Of Lights
5
UL Listed
Yes
Watts
100
Width
26 in

Starting at
Call for Pricing
  • QUANTITY