• Cart

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Interior 24 in. 3-Light Invert Bowl Pendant

M5845MR

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Interior
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Glass Type
Marble
Height
24 in
Light Bulb Base Type
Medium E-26
Lumens
3450
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
15 in

Starting at
Call for Pricing
  • QUANTITY