DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes bulbs
  • Includes hardware

Maxim Lighting International CounterMax® 30 in. 12W Under-Cabinet LED Light

M89903

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
CounterMax®
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Height
1 in
Length
30 in
Lumens
780
Number Of Hours
40000
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
12
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS