DESCRIPTION

Maxim Lighting International StarStrand 30W Dimmable Driver

M53326

Height:

SPECIFICATIONS

Collection
StarStrand
Height
1-1/4 in
Length
9-1/2 in
UL Listed
No
Volts
110V
Width
2 in

Starting at
Call for Pricing
  • QUANTITY