DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International 4-1/2 x 7-1/2 in. 60 W 1-Light Medium Flush Mount Ceiling Fixture

M5880WT

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Glass Type
White
Height
4-1/2 in
Light Bulb Base Type
Medium E-26
Lumens
672
Material
Iron
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
7-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY