DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International 4-4/5 in. 100W 3-Light Bath Light

M7123

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
2700
Depth
5 in
Energy Star Compliant
No
Height
4-4/5 in
Installation Type
Damp, Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lumens
3450
Material
Iron
Number Of Lights
3
UL Listed
Yes
Watts
100
Width
18 in

Starting at
Call for Pricing
  • QUANTITY