DESCRIPTION

  • 4 100W M Bulbs Required
  • 4 Light Wall Mount; Oily Bronze
  • Soft Vanilla Glass; W: 31" H: 9" Ext: 10"

Maxim Lighting International Soho 4-Light Wall

M11059SVOI

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Soho
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
10 in
Glass Type
Soft Vanilla
Height
9 in
IsAcceptableImage
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Iron
Number Of Lights
4
UL Listed
Yes
Watts
400
Width
31 in

Starting at
Call for Pricing
  • QUANTITY