DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Malaga 4 x 12-1/2 in. 60 W 2-Light Flush Mount Ceiling Fixture

M2680WSOI

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Malaga
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
Satin Etched
Height
4 in
Light Bulb Base Type
Medium E-26
Lumens
1344
Material
Iron
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
12-1/2 in

Starting at
Call for Pricing
  • QUANTITY