DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Dover DC 40W 3-Light Outdoor Hanging Lantern

M3028CD

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Dover DC
Color Finish
Bronze
Color Finish Category
Bronze Tones
Color Temperature
2700
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Seeded
Green
Energy Star, Yes
Height
17 in
Lumens
2016
Material
Aluminum
Number Of Lights
3
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
40

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY