DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Aurora 5-1/2 in. 1-Light Wall Sconce

M20098FT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Aurora
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
7 in
Energy Star Compliant
No
Glass Type
Frosted
Height
10 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Lumens
1150
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY