DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Cloud 5 x 11 in. 32 W 2-Light T8 Flush Mount Ceiling Fixture

M87530WT

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Cloud
Color Finish
White
Color Finish Category
Whites
Glass Type
White
Height
5 in
Length
48 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
5600
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
32
Width
11 in

Starting at
Call for Pricing
  • QUANTITY