DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes bulbs
  • Includes hardware

Maxim Lighting International Rapture 50 W 7-Light Pendant

M22296WTSN

Color Finish

 

SPECIFICATIONS

Bulb Type
Xenon
Collection
Rapture
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
14 in
Light Bulb Base Type
Medium Bi-Pin
Lighting Style
Transitional
Lumens
5250
Material
Stainless Steel
Number Of Lights
7
UL Listed
Yes
Volts
120V
Watts
50
Width
8-1/4 in

Starting at
Call for Pricing
  • QUANTITY