DESCRIPTION

  • Maxim® Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs
  • With Maxim® Lighting you will find quality product that is well designed, well priced and readily available

Maxim Lighting International Le Jardin 51 in. 100 W 1-Light Medium Pendant

M91064IC

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Le Jardin
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Glass Type
Ice
Height
51 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
150
Width
15-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY