52 in. Oak Blade Ceiling Fan in Oil Rubbed Bronze

You last purchased this on
 
Maxim Lighting®

Basic-Max 52 in. Oak Blade Ceiling Fan in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

Basic-Max 52 in. Oak Blade Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #M89915OI
  • Item #2858695
  • Manufacturer Part #89915OI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires bulbs
  • Requires Certification

Specifications

Blade Pitch:
11.5°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
Collection:
Basic-Max
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Energy Star Compliant:
No
Height:
12-1/2 in
Indoor Outdoor:
Outdoor
Number of Blades:
5