DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Crown Hill 6-1/2 in. 60 W 1-Light Medium Lantern

M1031BK

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Crown Hill
Color Finish
Black
Color Finish Category
Blacks
Depth
7 in
Glass Type
Clear
Height
11 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Early American
Lumens
672
Material
Die Cast Aluminum
Number Of Lights
1
Power Source
Hardwired
Watts
60
Width
6-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY