DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International CounterMax 6-1/2 in. Under-Cabinet Direct Wire Box

M89958

Color Finish

 

SPECIFICATIONS

Collection
CounterMax
Color Finish
White
Color Finish Category
Whites
Height
1 in
Length
6-1/2 in
UL Listed
No
Width
2-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS