DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Malaga 6 in. 100W 4-Light Bath Light with Marble Glass Shade

M2689MR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Malaga
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Color Temperature
2700
Depth
8 in
Energy Star Compliant
No
Glass Type
Marble
Height
6 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lumens
4600
Material
Iron
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
29 in

Starting at
Call for Pricing
  • QUANTITY