DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International 6 x 11-1/2 in. 60 W 1-Light Medium Flush Mount Ceiling Fixture with Wilshire Glass

M5840WSOI

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
Wilshire
Height
6 in
Light Bulb Base Type
Medium E-26
Lumens
672
Material
Iron
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
11-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY