DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes bulbs
  • Includes hardware

Maxim Lighting International Chantilly 60 W 10-Light Chandelier

M21465NKPN

Color Finish

 

SPECIFICATIONS

Bulb Type
HID
Collection
Chantilly
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Glass Type
Ice
Height
34-1/2 in
Length
36 in
Light Bulb Base Type
G9 Double Loop
Lumens
8000
Material
Metal
Number Of Lights
10
UL Listed
Yes
Watts
60
Width
34-1/2 in

Starting at
Call for Pricing
  • QUANTITY