DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Coldwater 60 W 2-Light Outdoor Semi-Flush Mount Ceiling Fixture with Honey Glass

M4059HOBU

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Coldwater
Color Finish
Burnished
Color Finish Category
Blacks
Glass Type
Honey
Height
5 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Lumens
1344
Material
Aluminum
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
9 in

Starting at
Call for Pricing
  • QUANTITY