DESCRIPTION

  • Each metallic vine dangles sparkling clear crystals that reflect light from a wreath of "candles"
  • Playfully regal, this collection's slender metalwork swirls around a clear resin column that mirrors ambient lights and images

Maxim Lighting International Hampton 60 W 3-Light Candelabra Pendant

M12028AD

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hampton
Color Finish
Auburn Dusk
Color Finish Category
Browns
Height
19-1/2 in
Light Bulb Base Type
Candelabra E-12
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
180
Width
16 in

Starting at
Call for Pricing
  • QUANTITY