DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes bulbs
  • Includes hardware

Maxim Lighting International Cubic 60 W 3-Light G9 Bracket

M10003CLPC

Color Finish

 

SPECIFICATIONS

Bulb Type
HID
Collection
Cubic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Clear
Height
4-1/2 in
Light Bulb Base Type
G9 Double Loop
Lighting Direction
Up Lighting
Lumens
2400
Material
Glass, Metal
Number Of Lights
3
UL Listed
Yes
Watts
60
Width
21-1/2 in

Starting at
Call for Pricing
  • QUANTITY