DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Malibu 60 W 4-Light Medium Flush Mount Ceiling Fixture

M11060W

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Malibu
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
Marble
Height
6 in
Light Bulb Base Type
Medium E-26
Material
Iron
Number Of Lights
4
UL Listed
Yes
Watts
60
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY