DESCRIPTION

Maxim Lighting International Angle 60W 1-Light Bath Wall Light

M9031SW

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Xenon
Collection
Angle
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Color Temperature
2900
Glass Type
Satin White
Height
5-3/4 in
Light Bulb Shape Code
G9
Lumens
800
Material
Glass, Metal
Number Of Lights
1
UL Listed
No
Watts
50
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS