60W 1-Light Ceiling Fan Light in Oil Rubbed Bronze

You last purchased this on
 
Maxim Lighting®

60W 1-Light Ceiling Fan Light in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

60W 1-Light Ceiling Fan Light in Oil Rubbed Bronze

  • Fast #
  • Part #M43844260
  • Item #5112175
  • Manufacturer Part #43844260
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware for easy installation
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Energy Star Compliant:
No
Light Bulb Type:
Incandescent
Number of Lights:
2
UL Listed:
No
Watts:
60 W