DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware for easy installation

Maxim Lighting International 60W 1-Light Incandescent Bracket

M455372

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
No
Watts
60

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS