DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International 60W 1-Light Incandescent Ceiling Light Fixture with Marble Glass

M5840MR

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Textured White
Color Finish Category
Whites
Color Temperature
2700
Energy Star Compliant
No
Glass Type
Marble
Height
6 in
Light Bulb Base Type
Medium E-26
Lumens
672
Material
Iron
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
11-1/2 in

Starting at
Call for Pricing
  • QUANTITY