DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Corona 60W 1-Light Mini Pendant

M90200FT

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Corona
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
6 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS