DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes bulbs
  • Includes hardware

Maxim Lighting International Elle 60W 1-Light Wall Sconce Light

M19051FT

Color Finish

 

SPECIFICATIONS

Bulb Type
Xenon
Collection
Elle
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Height
6-1/2 in
Lighting Direction
Up Lighting
Number Of Lights
1
Width
5 in

Starting at
Call for Pricing
  • QUANTITY