DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

Maxim Lighting International Stefan 60W 1-Light Wall Sconce

M10071FT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Stefan
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Energy Star Compliant
No
Glass Type
Frosted
Height
8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Metal
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
5 in

Starting at
Call for Pricing
  • QUANTITY